£16.49
Ex VAT
£19.79
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Popular, classic Azlon beakers designed to BS5404: Part 1 1976. Good chemical resistance. Can withstand temperatures up to 135°C. Graduations and an indication of material and maximum heat resistance are clearly printed using indelible solvent resistant ink.
Attribute | Value |
---|---|
Beaker Type | Azlon Beaker |
Brand | Azlon |
Capacity | 25ml |
Diameter | 42mm |
ECLASS Code | 32030100 |
Graduations | 2.5 |
Height | 40mm |
Material | Plastic |
MFR Part No. | BDA212P |
Pack Quantity | 10 |
Resistance Features | Chemical-resistant Heat-resistant |
Standards Met | BS 5404: Part 1 1976 |
UNSPSC Code | 41121803 |