noscriptAzlon BOTTLE ROUND, HDPE, WIDE NECK 150ml (PK-10) BLH0150P | Cromwell Tools

Azlon

BOTTLE ROUND, HDPE, WIDE NECK 150ml (PK-10)

SKU:

AZL3862430S

MPN:

BLH0150P

£13.99

Ex VAT

£16.79

Inc VAT

IN STOCK (2)

    Product Details

    This range of translucent, rigid HDPE bottles have polypropylene screw caps with a non-stick feature. They also open and close in less than 1½ turns for ease of use. The bottles are heavy duty and have excellent durability for a long lifespan. They are highly versatile and have great chemical resistance.


    Features and Benefits
    • Translucent, rigid bottles
    • Screw caps have a non-stick feature
    • Heavy duty, durable bottles
    • Highly versatile


    Typical Applications
    • Ideal for a wide range of liquid storage, media preparation and sampling applications


    Product Documents
    Product Specification
    Attribute
    Value

    Bottle Type

    Graduated

    Brand

    Azlon

    Capacity

    150ml

    ECLASS Code

    32030508

    Height

    113mm

    Material

    Polyethylene

    MFR Part No.

    BLH0150P

    Neck Type

    Wide

    Pack Quantity

    10

    UNSPSC Code

    41121804