noscriptAzlon BOTTLE ROUND, PP, WIDE NECK 250ml GRADUATED BWP0250PGRAD | Cromwell Tools

Azlon

BOTTLE ROUND, PP, WIDE NECK 250ml GRADUATED

SKU:

AZL3862606F

MPN:

BWP0250PGRAD

£6.99

Ex VAT

£8.39

Inc VAT

IN STOCK (37)

    Product Details

    Clear, crisp printed graduations show millilitres and fluid ounces. Quality polypropylene bottles with good chemical resistance. Printed with large white ‘write-on’ space for safe, easy labelling. Leakproof wide mouth bottle – ideal for both liquids and solids, with easy access. Autoclavable to 121°C. High clarity polypropylene allows clear viewing of contents. Reference code detailed on the bottle for easy replacement ordering. SPI recycling codes moulded to base. When autoclaving bottles ensure the caps are loosened or removed to prevent accidental implosion.


    Product Documents
    Product Specification
    Attribute
    Value

    Bottle Type

    Graduated

    Brand

    Azlon

    Capacity

    250ml

    ECLASS Code

    32030508

    Height

    141mm

    Material

    Polypropylene

    MFR Part No.

    BWP0250PGRAD-SG

    Neck Type

    Wide

    Pack Quantity

    1

    UNSPSC Code

    41121804