£52.49
Ex VAT
£62.99
Inc VAT
Product Details
Product Specification
Pair of silicone insulated testleads with shrouded banana plugs and test probes with removable lantern tips and GS38 probe tip covers.
IEC 61010 : Cat III 1000 V / Cat IV 600 V
Attribute | Value |
---|---|
Brand | Fluke |
Contents | One pair (red, black) 1.5 meter long silicone test leads with right angle shrouded banana plug |
EAN | 0095969207607 |
MFR Part No. | 2032684 |
Product Type | Test Lead Set |
Suitable for use with | Fluke multimeters |
UNSPSC Code | 39121435 |