£78.99
Ex VAT
£94.79
Inc VAT
Product Details
Product Specification
Product Documents
SS3650
High quality precision lenses. Dust caps for ocular and objective lenses. Rubber armoured body protection. Complete with tripod and mounting point. Includes case with shoulder strap, and cleaning cloth. Bag has integral divider which separates the scope from the tripod to eliminate undue wear and tear.
Prism type: Porro.
Magnification: 18 - 36x.
Objective lens: 50mm.
Angle of view: 26 - 43°.
Field of view at 1000m: 23 - 38m.
Exit pupil: 1.5 - 4mm.
Focusing method: Manual.
Dimensions (W x H x D): 380 x 360 x 330mm.
Weight: 1190g.
Attribute | Value |
---|---|
Brand | Rutland Pro |
EAN | 5036140025523 |
ECLASS Code | 27201100 |
Lens Diameter | 50mm |
Magnification | 18-36 |
MFR Part No. | SS3650 |
UNSPSC Code | 41111717 |