£2.89
Ex VAT
£3.47
Inc VAT
Product Details
Product Specification
For the K-2 telescopic inspection mirror. Size: 55 x 85 mm (2-1/8" x 3-1/2").
Attribute | Value |
---|---|
Additional Features | Replaceable Clear Glass Mirrors for Perfect Reflection |
Brand | Ullman Devices |
EAN | 0325131022784 |
ECLASS Code | 21170616 |
Material | Glass |
MFR Part No. | 05K2R000 |
Mirror Length | 85mm |
Product Type | Replacement Mirror |
UNSPSC Code | 41111713 |