£36.49
Ex VAT
£43.79
Inc VAT
3 Variations Available
Product Details
Product Specification
Unbreakable mirrors made of stainless steel
No bolted joints
Rust-proof stainless steel telescopic arm
Universal joint (180° action), self-tensioning
Special plastic handle ensures a firm grip and safe working, resistant to chemicals
Attribute | Value |
---|---|
Arm Length | 921mm |
Arm Type | Telescoping |
Brand | Stahlwille |
EAN | 4018754235858 |
ECLASS Code | 21170616 |
Material | Stainless Steel |
MFR Part No. | 77401057 |
Mirror Diameter | 57mm |
Mirror Length | 57mm |
Product Type | Telescopic Mirror |
UNSPSC Code | 41111713 |
Weight | 70g |