£15.99
Ex VAT
£19.19
Inc VAT
Product Details
Product Specification
This inspection mirror is designed for fast accurate inspection of hidden areas. The product is comprised of a copper backed clear-view glass, a universal ball joint that holds the mirror firmly at any angle and is finished with a heavy duty vinyl grip.
Features and Benefits
• Heavy duty vinyl grip for comfort and ease of use
• Universal ball joint allows the mirror to be held fast at any angle
• Easy way of seeing hidden areas
• Telescopic handle allows the product to extend when needed
Typical Applications
• Automotive
• Manufacturing
Attribute | Value |
---|---|
Additional Features | Insulating Vinyl Grip on All Models Non-rotating Inner Hex Rods on Telescopic Models Prevent Mirrors From Swinging Out of Alignment When in Use Replaceable Clear Glass Mirrors for Perfect Reflection Telescoping and Pocket Models. |
Arm Length | 355mm |
Arm Type | Telescoping |
Brand | Ullman Devices |
EAN | 0325131000904 |
ECLASS Code | 21170616 |
Lens Diameter | 57mm |
Material | Steel |
MFR Part No. | 05C20000 |
Mirror Diameter | 57mm |
Mirror Length | 57mm |
Product Type | Inspection Mirror |
Surface Treatment | Chrome Plated |
UNSPSC Code | 41111713 |