£13.79
Ex VAT
£16.55
Inc VAT
Product Details
Product Specification
Designed for fast and accurate inspection of hidden areas, this telescopic copper backed clear-view glass mirror boasts universal ball joints and a pen clip.
Features and Benefits
• Allows you to see hidden areas with ease
• Telescopic nature allows the product to extend when necessary
• Copper backed clear view glass for maximum visibility
• Universal ball joints allow the mirror to be moved and held at any angle
Typical Applications
• Automotive
• Manufacturing
Attribute | Value |
---|---|
Arm Length | 470mm |
Arm Type | Telescoping |
Brand | Ullman Devices |
EAN | 0325131001994 |
ECLASS Code | 21170616 |
MFR Part No. | 05E2T000 |
Mirror Diameter | 31.75mm |
Mirror Length | 31.75mm |
Product Type | Telescopic Mirror |
UNSPSC Code | 41111713 |