£58.49
Ex VAT
£70.19
Inc VAT
Product Details
Product Specification
Product Documents
Illuminated bench magnifier that is suitable for the workplace, hobbies
or for people with limited vision.
Features and Benefits
• 127mm (5") diameter lens featuring 2.25 magnification for greater detail
• 1143mm (45") arm length for excellent coverage of the working area
• 180° arm adjustment with 160° lamp adjustment for greater precision
Typical Applications
• Workplace
• Hobbies
Attribute | Value |
---|---|
Additional Features | Long Life Efficiency Low Heat Efficiency |
Arm Length | 1143mm |
Arm Type | Adjustable |
Brand | Oxford |
Diopter | 5D |
EAN | 5036140463615 |
ECLASS Code | 21170616 |
Includes | Adaptor Clamp |
Lens Diameter | 127mm |
Magnification | 2.25 |
MFR Part No. | K LTS120-61-5D |
Mirror Diameter | 127mm |
Product Type | Bench Magnifier |
UNSPSC Code | 41111713 |