£23.49
Ex VAT
£28.19
Inc VAT
Product Details
Product Specification
Product Documents
LED light magnifier offers up to 10 times magnification. This magnifier has a 5mm diameter LED light and 30mm diameter integral 2 times optical glass lens.
Features and Benefits
• Long lasting LED of approximately 40,000 hours under normal use
• LED diode lives up to 1000 times longer with 90% less power consumption than a conventional bulb
• Long lasting battery life of 40-50 hours under continuous use
• Includes a plastic case for protection and storage
• Belt loop included for transportation
Notes
• Requires 3 x AA batteries which are not included
• 30mm diameter
Attribute | Value |
---|---|
Additional Features | Battery life 40/50 LED light |
Brand | Oxford |
EAN | 5036140015739 |
ECLASS Code | 21170616 |
Includes | belt loop plastic case |
Lens Diameter | 30mm |
Magnification | 10x |
MFR Part No. | LED-3010 |
UNSPSC Code | 41111713 |