£69.29
Ex VAT
£83.15
Inc VAT
Product Details
Product Specification
The Kennedy Metric measuring wheel features a robust yet lightweight design with an impact resistant wheel for easy maneuverability. The 'Exact Point' indicator helps ensure easy and accurate readings whilst the spring operated kickstand allows for secure positioning.
Features and Benefits
• Robust, lightweight design with impact-resistant wheel
• Patented gear transmission structure with weather-resistant housing
• Folding aluminium handle automatically 'clicks' into extended position
• Spring loaded kickstand for stability
• Convenient trigger operated brake
• 'Exact Point' indicator for easy and accurate readings
• Five digit counter with 2 reset buttons
• Supplied with carry case for easy portability
Specifications
• Weight: 1.96kg
• Length folded: 505mm
• Length extended: 995mm
• Wheel: 319mm diameter
Typical Applications
• Engineering
• Workshop
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140363816 |
ECLASS Code | 21160106 |
MFR Part No. | BTM12M |
UNSPSC Code | 41111613 |
Weight | 196g |