noscriptMitutoyo 129-116 0-150mm DEPTH MICROMETER 129-116 | Cromwell Tools

Mitutoyo

129-116 0-150mm DEPTH MICROMETER

SKU:

MIT3251567J

MPN:

129-116

£249.00

Ex VAT

£298.80

Inc VAT

IN STOCK (5)

    Product Details

    The Mitutoyo® interchangeable rods provide flexible depth measurements over a wide range using interchangeable rods.


    Features and Benefits
    • The robust tool steel bases provide a solid foundation, ensuring stability during measurements, preventing any unwanted shifts or inaccuracies
    • Meticulously ground and micro-lapped measuring rods guarantee precise and reliable measurements every time
    • The sleek satin-chrome finish on the sleeve and thimble not only adds a touch of elegance but also enhances durability, protecting against corrosion and wear
    • Effortlessly customise your calibration with adjustable rod diameters (.157in. or 4mm), allowing you to adapt to various measurement needs and ensuring consistent accuracy over time
    • The combination of durable construction and wear compensation in both directions significantly extends the lifespan of the measuring tool, providing long-lasting reliability for your projects


    Notes
    • Accuracy: Rod diameter: 4mm
    • Measuring length per rod: 1" (25mm)
    • Flatness of reference face (bottom face of base):
    1.3µm for 60mm/2.5in. base
    2µm for 100mm/4in. base


    Product Documents
    Product Specification
    Attribute
    Value

    Base Size

    100mm

    Brand

    Mitutoyo

    Display Type

    Analogue

    EAN

    4946368016399

    Graduation

    0.01mm

    Measurement Range

    0 - 150mm

    MFR Part No.

    129-116

    Micrometer Head Feed

    +/-0.003mm

    Number of Rods

    6

    System of Measurement

    Metric

    UNSPSC Code

    41111601

    Weight

    410g