noscriptOxford 12-20mm 3-POINT INTERNAL MICROMETER SET 315-46-070 | Cromwell Tools

Oxford

12-20mm 3-POINT INTERNAL MICROMETER SET

SKU:

OXD3352540K

MPN:

315-46-070

£214.00

Ex VAT

£256.80

Inc VAT

IN STOCK (12)

    Product Details

    Possessing an accuracy of 0.004mm and graduation of 0.0001mm, these 3 point metric internal micrometers are a simple, reliable and highly effective way of measuring the inner diameters of holes for precision working. Available as a set of 2 micrometers and 1 rod or 3 micrometers and 2 rods, each accessory and tool in the set is chrome plated to create a robust product.


    Features and Benefits
    • Measurement can be taken closer to the bottom of the blind bore, and can be taken into a deep hole with the accompanying extension rods
    • Self-centering for easy and speedy working
    • Chrome plated for bolstered resistance to corrosion as well as wear and tear
    • Available as a set of 2 micrometers and 1 rod or 3 micrometers and 2 rods depending on your preferences and needs


    Contents
    • OXD3352540K:
    • 1 x Micrometer 12-16mm
    • 1 x Micrometer 16-20mm
    • 2 x Spanners
    • 1 x Calibration Ring 16mm
    • 1 x Extension Rod
    • 1 x Hex Key
    • OXD3352550K:
    • 1 x Micrometer 20-25mm
    • 1 x Micrometer 25-30mm
    • 1 x Micrometer 30-40mm
    • 1 x Calibration Ring 40mm
    • 1 x Calibration Ring 25mm
    • 2 x Extension Rods
    • 2 x Spanners
    • 1 x Hex Key


    Typical Applications
    • Engineering
    • Construction
    • Manufacturing


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Oxford

    EAN

    5036140476493

    Includes

    1 x Calibration Ring 16mm 1 x Extension Rod 1 x Hex Key 1 x Micrometer 12-16mm 1 x Micrometer 16-20mm 2 x Spanners

    Measurement Range

    12 - 20mm

    Number of Rods

    1

    Resolution

    0.004mm

    System of Measurement

    Metric

    UNSPSC Code

    41111601