£107.00
Ex VAT
£128.40
Inc VAT
Product Details
Product Specification
For measuring wall thickness, collars, tubing etc. Checking dimensions from inside holes to outside edges. Measuring faces carbide tipped, anvil and spindle are hardened, precision ground and micro-lap finished.
Instrument error: ±3µm.
Attribute | Value |
---|---|
Accuracy | +/-0.003mm |
Additional Features | Carbide-Tipped Anvil and Spindle Ratchet Stop for Constant Force |
Brand | Mitutoyo |
EAN | 4946368010410 |
Graduations | 0.010mm |
Includes | Box Key Setting standard (from 25 mm upward) |
Measuring Range | 0 - 25mm |
MFR Part No. | 115-115 |
System of Measurement | Metric |
UNSPSC Code | 41111601 |
Weight Each | 180g |