£119.00
Ex VAT
£142.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
High quality, made-to-last Vernier Caliper with fine-adjustment to help with slider positioning.
Features and Benefits
• Give four types of reading - inside, outside, depth and step
• Dual reading scale (metric and inch) with 14° bevelled vernier scale - for reduced parallax reading error, fine adjustment assembly and knurled locking nut
• Manufactured from hardened stainless steel for rigidity with satin finish - this product is designed to last
Attribute | Value |
---|---|
Brand | Oxford |
Caliper Type | Vernier Calipers |
EAN | 5036140482050 |
ECLASS Code | 21170108 |
Material | Stainless Steel |
Measurement Range | 0 - 24 in. 0 - 605 mm |
Measures | Depth External Internal Step |
System of Measurement | Imperial & Metric |
UNSPSC Code | 41111621 |