Kennedy

12" SPRING TYPE DIVIDERS- SOLID NUT

SKU:

KEN5180120K

MPN:

5180120K

£13.49

Ex VAT

£16.19

Inc VAT

IN STOCK (50+)

    Product Details

    Manufactured from high quality polished steel. Ground finished points, a fine adjusting screw is mounted across the legs for setting the distance between the two points. A circular spring bow joins the legs, with a knurled extension attached for use when pivoting the dividers. Dividers are used for scribing arcs and circles, a light centre punch mark on the work keeps the pivot leg in the centre while marking.


    Features and Benefits
    • High quality polished steel with ground finished points
    • Adjusting screw mounted across the legs for setting distance between points
    • A light centre punch mark on the work keeps pivot leg in the centre while marking
    • Ideal for use in scribing arcs and circle applications


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Caliper Type

    Spring Calipers

    EAN

    5036140060913

    ECLASS Code

    21170108

    Material

    Steel

    Maximum Jaw Opening

    300

    Measurement Range

    0 - 12 in.

    Measures

    External

    System of Measurement

    Imperial

    UNSPSC Code

    41111621