£10.79
Ex VAT
£12.95
Inc VAT
6 Variations Available
Product Details
Product Specification
Manufactured from high quality polished steel. Ground finished points, a fine adjusting screw is mounted across the legs for setting the distance between the two points. A circular spring bow joins the legs, with a knurled extension attached for use when pivoting the dividers. Dividers are used for scribing arcs and circles, a light centre punch mark on the work keeps the pivot leg in the centre while marking.
Features and Benefits
• High quality polished steel with ground finished points
• Adjusting screw mounted across the legs for setting distance between points
• A light centre punch mark on the work keeps pivot leg in the centre while marking
• Ideal for use in scribing arcs and circle applications
Attribute | Value |
---|---|
Brand | Kennedy |
Caliper Type | Spring Calipers |
EAN | 5036140060890 |
ECLASS Code | 21170108 |
Material | Steel |
Maximum Jaw Opening | 200 |
Measurement Range | 0 - 8 in. |
Measures | External |
System of Measurement | Imperial |
UNSPSC Code | 41111621 |