Kennedy

12" SPRING TYPE INSIDE CA LIPER-SOLID NUT

SKU:

KEN5180320K

MPN:

5180320K

£13.49

Ex VAT

£16.19

Inc VAT

IN STOCK (50+)

    Product Details

    Manufactured from high quality polished steel with ground finished points. A circular spring bow joins the legs and a fine adjusting screw is mounted across the legs and is used for setting the distance between the two points.


    Features and Benefits
    • Produced from high quality polished steel with ground finished points
    • fine adjustment screw allows accurate setting of distance between the 2 points


    Typical Applications
    • Measurements
    • Radius
    • Parallel lines
    • Centre points


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Caliper Type

    Spring Calipers

    EAN

    5036140060968

    ECLASS Code

    21170108

    Material

    Steel

    Measurement Range

    0 - 12 in.

    Measures

    Internal

    System of Measurement

    Imperial

    UNSPSC Code

    41111621