£16.79
Ex VAT
£20.15
Inc VAT
12 Variations Available
Product Details
Product Specification
Manufactured from high quality polished steel with ground finished points. A circular spring bow joins the legs and a fine adjusting screw is mounted across the legs and is used for setting the distance between the two points.
Features and Benefits
• Produced from high quality polished steel with ground finished points
• fine adjustment screw allows accurate setting of distance between the 2 points
Typical Applications
• Measurements
• Radius
• Parallel lines
• Centre points
Attribute | Value |
---|---|
Brand | Kennedy |
Caliper Type | Spring Calipers |
EAN | 5036140061026 |
ECLASS Code | 21170108 |
Material | Steel |
Measurement Range | 0 - 12 in. |
Measures | External |
System of Measurement | Imperial |
UNSPSC Code | 41111621 |