Senator

POLYCAL DIGITAL CALIPER 0 -150mm/0-6"

SKU:

SEN3311700K

MPN:

3311700K

£14.49

Ex VAT

£17.39

Inc VAT

IN STOCK (50+)

    • Product Restrictions

    • Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more

    Product Details

    The Polycal Digital Caliper from Senator is ideal for taking outside, inside, step and depth measurements. Functions include measurement conversion in inches, millimetres and fractions.


    Features and Benefits
    • Outside, inside, step and depth measurements
    • Measurement conversion in inches, millimetres and fractions


    Standards
    • EN 61326-1:2013 and EN 61326-2-2:2013


    Notes
    • Battery Replacement: Edison Lithium Coin Battery CR2032


    Product Documents
    Product Specification
    Attribute
    Value

    Accuracy

    +/-0.08mm

    Additional Features

    Uses one CR2032 3V battery

    Brand

    Senator

    Caliper Type

    Digital Calipers

    EAN

    5036140259041

    ECLASS Code

    21170108

    Measurement Range

    0 - 150 mm 0 - 6 in.

    Measures

    Depth External Internal Step

    MFR Part No.

    PC730F-150

    Resolution

    0.01mm

    Standards Met

    DIN EN ISO 13385-1 2020.

    System of Measurement

    Imperial & Metric

    UNSPSC Code

    41111621

    Weight Each

    150g