noscriptOxford 8"/200mm DIGITAL ELECTRONIC CALIPER 3312330K | Cromwell Tools

Oxford

8"/200mm DIGITAL ELECTRONIC CALIPER

SKU:

OXD3312330K

MPN:

3312330K

£41.79

Ex VAT

£50.15

Inc VAT

IN STOCK (50+)

    Product Details

    These high-quality digital calipers are designed for outside and inside use, with depth and step measurements. The calipers offer a high-accuracy reading of +/- 0.03mm for quality measuring, and with an LCD display, the readings are easy and accessible to read quickly.


    Features and Benefits
    • Stainless Steel Blade and Jaws - made to last
    • Metric and Imperial Scales
    • LCD Display
    • Highly accurate to +/- 0.03mm
    • Absolute and relative measuring


    Typical Applications
    • Designed for inside and outdoor use


    Product Documents
    Product Specification
    Attribute
    Value

    Accuracy

    0.03mm

    Brand

    Oxford

    Caliper Type

    Digital Calipers

    EAN

    5036140469136

    ECLASS Code

    21170108

    Material

    Stainless Steel

    Measurement Range

    0 - 200 mm 0 - 8 in.

    Measures

    Depth External Internal Step

    Standards Met

    DIN EN ISO 13385-1 2020.

    System of Measurement

    Imperial & Metric

    UNSPSC Code

    41111621