noscriptFluke 115 True RMS Multimeter for Field Service Testing 2583583 | Cromwell Tools

Fluke

115 True RMS Multimeter for Field Service Testing

SKU:

FLU5161125B

MPN:

2583583

£257.00

Ex VAT

£308.40

Inc VAT

IN STOCK (8)

    Product Details

    The Fluke 115 True-RMS Digital Multimeter is the ideal solution for general-purpose electrical and electronic testing needs. With its straightforward operation, compact design, and user-friendly interface, it is perfect for quick verifications and field service applications. This multimeter displays true-rms voltage and current readings with 6000 count resolution, tests diodes, frequency, continuity, and capacitance, and offers Min/Max/Average readings to track signal fluctuations. Equipped with a large white LED backlight, it facilitates work in poorly lit areas. The easy-open battery access door ensures quick and hassle-free battery changes. The Fluke 115 is a reliable tool for accurate and efficient electrical measurements.


    Features and Benefits
    • Used for a wide variety of electrical and electronic testing applications
    • Provides easy one handed operation in a compact package


    Typical Applications
    • Electrical testing
    • Field testing


    Notes
    • Voltage max: 600V AC/DC
    • Current max: 20A DC
    • Capacitance max: 1000mF
    • Frequency max: 50kHz
    • Continuity: 600W
    • Diode test: 2V
    • Safety rating: Cat III 600V


    Product Documents
    Product Specification
    Attribute
    Value

    Additional Features

    Min/Max/Average to Record Signal Fluctuations Resistance and Continuity

    Brand

    Fluke

    EAN

    0095969344814

    Includes

    4 mm Silicone Test Lead Set Holster Installed 9 V Battery User Manual

    Max. AC Current

    10A

    Max. AC Voltage

    600V

    Max. DC Current

    10A

    Max. DC Voltage

    600V

    MFR Part No.

    115

    UNSPSC Code

    41113630

    Weight

    550g