£299.00
Ex VAT
£358.80
Inc VAT
Product Details
Product Specification
Product Documents
The 116 is for heating, ventilation and air conditioning (HVAC) engineers. It includes temperature measurement and microamp current ranges to quickly troubleshoot HVAC problems.
Voltage max: 600V AC/DC.
Current max: 600mA AC/DC.
Capacitance max: 500mF.
Temp. range: -40°C - 400°C.
Continuity: 600W.
Diode test: 2V.
Safety rating: Cat III 600V.
Attribute | Value |
---|---|
Additional Features | Size (HxWxD): 167 mm x 84mm x 46 mm |
Brand | Fluke |
EAN | 0095969344838 |
Includes | Holster installed 9V battery Test leads with 4 mm lantern tips and protective cap users manual |
Max. AC Current | 10A |
Max. AC Voltage | 600V |
Max. DC Current | 10A |
Max. DC Voltage | 600V |
MFR Part No. | 2583601 |
UNSPSC Code | 41113630 |
Weight | 550g |