£43.79
Ex VAT
£52.55
Inc VAT
Product Details
Product Specification
Product Documents
The tester is designed to read the correct pin configuration 10 Base-T (Category 5), 10 Base-2 cable (coax), RJ45/RJ11 modular cables, 356A, TIA-568A/5688 and Token Ring cable by comparing one transmitting end to the corresponding receiving end. This remote kit ensures that the tester can test cables installed far away either on wall plate or patch panel, whilst being easy to verify the cable continuity, open, short and cross connect.
Features and Benefits
• The product can remotely test cables up to 300m away
• Enables you to test ground cables
• Measures both AC/DC voltage and current
Typical Applications
• Maintenance
Attribute | Value |
---|---|
Additional Features | Continutity & Diode Measures: DC/AC Current Measures: DC/AC Voltage Resistance |
Brand | Oxford |
EAN | 5036140467552 |
Max. AC Current | 0.2A |
Max. AC Voltage | 600V |
Max. DC Current | 0.2A |
Max. DC Voltage | 600V |
UNSPSC Code | 41113630 |
Weight | 308g |