Oxford

HARDENED & GROUND STEEL PARALLEL SET 28-PCE

SKU:

OXD3723640K

MPN:

3723640K

£197.00

Ex VAT

£236.40

Inc VAT

IN STOCK (28)

    Product Details

    Hardened and ground steel parallels for workshop use. Supplied in pairs for packing or levelling components prior to machining in tool rooms or machine shops. Supplied in Pairs.
    Hardness: HRC:58 - 62
    Accuracy: ±0.005mm


    28 Piece Set
    Contents: fourteen pairs of the following sizes:
    14 x 10 x 150mm, 16 x 10 x 150mm, 18 x 10 x 150mm, 20 x 10 x 150mm, 22 x 10 x 150mm, 24 x 10 x 150mm, 26 x 10 x 150mm, 28 x 10 x 150mm, 30 x 10 x 150mm, 32 x 10 x 150mm, 35 x 10 x 150mm, 40 x 10 x 150mm, 45 x 10 x 150mm, 50 x 10 x 150mm.


    Supplied in wooden storage box.


    Product Documents
    Product Specification
    Attribute
    Value

    Accuracy

    ±0.005mm

    Additional Features

    Hardened and ground Supplied in Pairs

    Brand

    Oxford

    EAN

    5036140155282

    ECLASS Code

    21170207

    Hardness

    58 - 62

    Includes

    Parallels 14 x 10 x 150mm Parallels 16 x 10 x 150mm Parallels 18 x 10 x 150mm Parallels 20 x 10 x 150mm Parallels 22 x 10 x 150mm Parallels 24 x 10 x 150mm Parallels 26 x 10 x 150mm Parallels 28 x 10 x 150mm Parallels 30 x 10 x 150mm Parallels 32 x 10 x 150mm Parallels 35 x 10 x 150mm Parallels 40 x 10 x 150mm Parallels 45 x 10 x 150mm Parallels 50 x 10 x 150mm Wooden storage box

    Material

    Steel

    MFR Part No.

    GSP028

    Number of Pieces

    28

    Type

    Precision Parallel Sets

    UNSPSC Code

    41111600

    Weight

    11.5kg