£44.99
Ex VAT
£53.99
Inc VAT
Product Details
Product Specification
MT-911A Mini Digital Sound Level Meter has a wide dynamic range and gives virtually instant readings. It is ideal for quick and easy environmental sound level checks. It features an accuracy of ±2dB, a fixed 'A' frequency rating, and the choice of fast or slow time weightings. It also features the environmental temperature on its Hi-Contrast Colour LCD display as well as min/max and data hold functions.
Attribute | Value |
---|---|
Accuracy | ±2dB (94dB @ 1KHz) |
Additional Features | 'A' Frequency Weighting Auto-power Off after 15 minutes of no activity (Can be user disabled) Backlight for Dark Environments Hi-Range >100dB, Lo-Range <100dB Lmax (LAFmax, LASmax) Lmin (LAFmin, LASmin) Precision ½" Electret Condenser Microphone Single Measurement Range: 30 to 130dB |
Battery Type | 3 x 1.5V AAA Alkaline (LR-3-3) |
Brand | ATP |
Display Type | LCD |
Dynamic Range | 50dB |
ECLASS Code | 21170207 |
Frequency Range | 31.5Hz |
Includes | The Display shows Min/Max and Data Hold Functions |
Measurement Range | 30 to 130dB |
Operating Temperature Range | 10%RH to 90%RH -20°C to 70°C -4°F to 158°F |
UNSPSC Code | 41115503 |
Weight | 73g |