£23.49
Ex VAT
£28.19
Inc VAT
Product Details
Product Specification
Product Documents
The Oxford Precision Fine Adjustment 2 Mag Stand is a versatile tool with a lever-type design featuring two magnetic faces and a large Vee. This stand is equipped with a universal clamp, providing flexibility in securing various workpieces. The lever-type adjustment allows for precise fine-tuning, ensuring accuracy in positioning. With the added convenience of two magnetic faces and a large Vee, this stand offers a reliable and stable platform for a variety of applications. Whether used in manufacturing, inspection, or other precision tasks, the Oxford Precision Fine Adjustment 2 Mag Stand is a valuable tool for professionals requiring stability and fine adjustment capabilities in their work.
Features and Benefits
• Mounts: 1/4" I/D lug, stem/spigot diameter: 4mm, 8mm, 3/8" without bush
• Base dimensions: 60 x 50 x 55mm
• Column height x dia.: 175 x 12mm
• Crossbar length x dia.: 150 x 10.0mm
• Clamp ring: 6.35mm
• Magnetic pull: 50kg
Attribute | Value |
---|---|
Additional Features | large vee Lever type two magnetic faces Universal clamp |
Base Size | 60 x 50 x 55mm |
Brand | Oxford |
EAN | 5036140154476 |
ECLASS Code | 21020801 |
Height | 230mm |
Magnetic Pull | 50kg |
UNSPSC Code | 23152203 |