£49.39
Ex VAT
£59.27
Inc VAT
Product Details
Product Specification
With four magnetic faces, one at 45°. Heavy duty with universal clamp.
Mounts: 1/4" I/D lug, stem/spigot diameter: 1/8", 5/16" and 3/8".
Base dimensions: 48 x 44 x 51mm.
Column height x diameter: 175 x 12mm.
Crossbar length x diameter: 165 x 10.0mm.
Clamp ring: 8mm.
Magnetic pull: 30kg.
Attribute | Value |
---|---|
Additional Features | magnetic faces (4) universal clamp |
Base Size | 48 x 44 x 51mm |
Brand | Kennedy |
EAN | 5036140107090 |
ECLASS Code | 21020801 |
Height | 227mm |
Magnetic Pull | 30kg |
MFR Part No. | E908 |
UNSPSC Code | 23152203 |