£18.49
Ex VAT
£22.19
Inc VAT
Product Details
Product Specification
Product Documents
Large screen, three row display. Time, date and 12/24 hr display. 80 laps and split memory at 1/100 sec. Fastest, slowest and average lap display. Countdown timer with 10 hrs working range. Pacer function with selectable pacer interval. 3 sec EL backlight. CR2032 3V lithium battery. Water and shock resistant. Back clip and lanyard included.
Attribute | Value |
---|---|
Accuracy | 0.03 |
Additional Features | Water & Shock Resistant |
Brand | Rutland Sport |
Display | 24hr Calendar and Time |
EAN | 5036140412583 |
Includes | Back clip and lanyard |
MFR Part No. | JG234 |
Type | Standard |
UNSPSC Code | 41111613 |