Oxford

DT-9232 Two-pole Voltage & Continuity Tester

SKU:

OXD5168260F

MPN:

5168260F

£27.49

Ex VAT

£32.99

Inc VAT

IN STOCK (50+)

    Product Details

    9232 Series two-pole voltage and continuity testers are now more rugged and easier to use than ever before.


    • Fast test results the way you need them, with large, easy-to-use buttons, bright back-lights, and clear audible and visible indicators designed for any work situation.


    • Rugged, high-quality construction design includes a heavy duty molded case, a thicker cord with wear indicator, sturdy battery case, and well-fitting and durable probe protector.


    • Enhanced ergonomic design feels good in your hand, is easy to use (even with gloves) and quick, secure probe docking.


    • A complete family of testers with the features, functions, and price/performance to fit your applications and preferences.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Oxford

    Depth

    30mm

    EAN

    5036140467644

    ECLASS Code

    27200308

    Indication

    Audible

    Ingress Protection Rating

    IP64

    Length

    240mm

    Maximum Voltage Sensed

    12V ac

    MFR Part No.

    DT-9232

    Minimum Voltage Sensed

    12V ac

    Safety Rating

    Cat III 1000V Cat IV 600V

    UNSPSC Code

    39101617

    Width

    78mm