noscriptDymo DYMO M5 DIGITAL USB POSTAL SCALES (MAX 5KG) S0929000 | Cromwell Tools

Dymo

DYMO M5 DIGITAL USB POSTAL SCALES (MAX 5KG)

SKU:

DYM8443812C

MPN:

S0929000

£85.49

Ex VAT

£102.59

Inc VAT

IN STOCK (3)

    Product Details

    USB Postal Scales
    Our most versatile scales weigh envelopes and packages up to 10kg
    • Compact, accurate scales weigh envelopes and packages
    • Works with Windows® XP, Windows Vista™, Windows® 7, Windows® 8 or Mac OS® v10.4 or later
    Platform dimensions: 20 x 20cm.
    Power source: USB cable or 3 x AAA batteries (batteries excluded).


    Images are for illustration purposes only


    Product Specification
    Attribute
    Value

    Additional Features

    Automatic Power-Off Compact Size Hold Button Facility and LED Indicator Tare Button Facility

    Brand

    Dymo

    Capacity

    5kg

    EAN

    3501170929001

    ECLASS Code

    24221200

    Includes

    USB Cable

    Length

    200mm

    Material

    Plastic

    MFR Part No.

    S0929000

    Resolution

    2g

    Type

    Digital Scales

    UNSPSC Code

    41111500

    Width

    200mm