Oxford

ELECTRONIC WEIGH & COUNT SCALES 6KGx1gm

SKU:

OXD8442040K

MPN:

8442040K

£157.00

Ex VAT

£188.40

Inc VAT

OUT OF STOCK

    Product Details

    Suitable for office, postroom or stores applications, the scales are designed to run on mains power or rechargeable battery (included). The large digital display is easy to read and metric or imperial readings can be selected.


    Images are for illustration purposes only


    Product Documents
    Product Specification
    Attribute
    Value

    Additional Features

    dual reading large digital display

    Brand

    Oxford

    Capacity

    6kg

    EAN

    5036140244139

    ECLASS Code

    24221200

    Includes

    Rechargeable battery

    Length

    650mm

    Material

    Plastic

    MFR Part No.

    EHC-C

    Resolution

    1g

    Type

    Digital Scales

    UNSPSC Code

    41111500

    Width

    500mm