noscriptOxford ELECTRONIC WEIGHING SCALE 15KG - 2g DIVISIONS 8442220K | Cromwell Tools

Oxford

ELECTRONIC WEIGHING SCALE 15KG - 2g DIVISIONS

SKU:

OXD8442220K

MPN:

8442220K

£187.00

Ex VAT

£224.40

Inc VAT

OUT OF STOCK

    Product Details

    Digital display. Designed to run on mains power via the 12Vdc 650mA AC adaptor provided or the 6V4AH rechargeable battery (included). Units will run up to 20 hours on a single full charge.


    Model WS-6E:
    Capacity: 6kg/12lb.
    Resolution: 0.001kg/0.002lb.


    Model WS-15E:
    Capacity: 15kg/31lb.
    Resolution: 0.002kg/0.005lb.


    Images are for illustration purposes only


    Product Documents
    Product Specification
    Attribute
    Value

    Additional Features

    20 hours charge life

    Brand

    Oxford

    Capacity

    15kg

    EAN

    5036140035805

    ECLASS Code

    24221200

    Includes

    6V4AH rechargeable battery

    Length

    400mm

    MFR Part No.

    WS-15E

    Resolution

    2g

    Type

    Digital Scales

    UNSPSC Code

    41111500

    Width

    400mm