Oxford

PORTABLE BENCH SCALES 120 KG

SKU:

OXD8445380K

MPN:

8445380K

£129.00

Ex VAT

£154.80

Inc VAT

IN STOCK (50+)

    Product Details

    These portable bench scales from Oxford Precision® are ideal for a range of environments and feature a user-friendly interface.


    Features and Benefits
    • Large, clear digital display for easy viewing
    • Provides readings in both metric and imperial
    • Anti-slip rubber feet are self-levelling to provide a stable surface and accurate weights


    Typical Applications
    • Office
    • Postroom
    • Stores applications


    Standards
    • EN 61558-2-6:2009
    • EN 615581:2005+A1:2009
    • EN 5532:2015
    • EN 61000-3-2:2014
    • EN 61000-3-3:2013
    • EN 55024:2010+A1:2015


    Notes
    • Requires four AAA batteries (not supplied)


    Product Documents
    Product Specification
    Attribute
    Value

    Additional Features

    anti-slip rubber feet dual reading self-levelling

    Brand

    Oxford

    Capacity

    120kg

    EAN

    5036140244122

    ECLASS Code

    24221200

    Length

    332mm

    Material

    Steel

    MFR Part No.

    OPB120

    Type

    Bench Scales

    UNSPSC Code

    41111500

    Width

    245mm