£92.90
Ex VAT
£111.48
Inc VAT
3 Variations Available
Product Details
Product Specification
Conventional size, easy to read indicator for general applications.
Attribute | Value |
---|---|
Brand | Mitutoyo |
Dial Diameter | 57mm |
EAN | 4946368521824 |
ECLASS Code | 21170308 |
Material | Stainless Steel |
MFR Part No. | 2776A |
Reading | 0-50 |
UNSPSC Code | 41111600 |
Weight | 165g |