£24.49
Ex VAT
£29.39
Inc VAT
Product Details
Product Specification
Product Documents
This precision tool has a line of chords scale for use in measuring angles and in determining the circumference of a circle from a diameter measurement. The rule is flexible and rustless with deep etched figures filled with black ink.
Features and Benefits
• Made with tempered stainless steel with a polished finish for durability
• Subdivided into both metric and imperial measurements to suit a range of applications
• Etched markings for easy and accurate readings
• Fold-able for easy storage
Typical Applications
• Engineering
• On-site
• Workshop
Attribute | Value |
---|---|
Additional Features | Deep etched figures filled with black ink. Flexible and rustless |
Brand | Kennedy |
EAN | 5036140243033 |
ECLASS Code | 21170301 |
Hook Type | No Hole |
Length | 600mm |
Material | Stainless Steel |
Type | Line of Chords Rule |
Units of Measurement | Inch Metric |
UNSPSC Code | 41111604 |