noscriptArmorgard Charging Locker, 6 Compartments, Light Grey with Red Doors, 1800 x 300 x 450mm PWS6 | Cromwell Tools

Armorgard

Charging Locker, 6 Compartments, Light Grey with Red Doors, 1800 x 300 x 450mm

SKU:

AMG5931020P

MPN:

PWS6

£952.36

Ex VAT

£1142.83

Inc VAT

OUT OF STOCK

    Product Details

    The secure powered locker for safe, segregated battery charging. power tools and mobile devices are especially vulnerable to theft when being charged on site. Armorgard's secure battery charging locker bank allows you to charge your equipment unattended, confident in the knowledge that it is safe from thieves. Specially designed for charging power tools, mobile phones and devices and other electrical devices; the Powerstation™ is ideal for use in the site office. Each locker features 6 separate Powerstation™ compartments, each containing a double socket. Individual locks are serial numbered for easy ordering of replacement keys.


    Product Documents
    Product Specification
    Attribute
    Value

    Additional Features

    Each compartment contains a 230v RCD protected double socket Perforated doors for visibility Secure powered locker for segregated battery charging

    Brand

    Armorgard

    Colour

    Light Grey with Red Doors

    Depth

    450mm

    Door Style

    Perforated Locker Doors

    EAN

    5060452080192

    ECLASS Code

    21100410

    Flat or Sloping Top

    Flat Top

    Height

    1800mm

    Locker Type

    Charging Locker

    Material

    Steel

    MFR Part No.

    PWS6

    Number of Doors

    6

    Number of Nesting Lockers

    1

    UNSPSC Code

    56101520

    Width

    300mm