£81.49
Ex VAT
£97.79
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
These LED recessed luminaires are a direct replacement for traditional louvre luminaires. Ideal for offices and conference rooms, reception areas and foyers, as well as corridors and elevators. These have slim aluminum housings and a matte white frame.
Attribute | Value |
---|---|
Brand | LEDVANCE |
Colour Temperature | 4000°K |
Depth | 10.5mm |
Energy Rating | A++ |
Height | 595mm |
Lumens | 4000lm |
Mains Frequency | 50/60Hz |
Material Type | Aluminum Housing Polystyrene Diffuser |
MFR Part No. | 4058075000568 |
Temperature Range | -10 to 45°C |
Type | LED |
UNSPSC Code | 39112102 |
Usage Time | 50000hr |
Voltage | 230V |
Wattage | 40W |
Width | 595mm |