noscriptHeavy Duty Container Dolly 300 kg PD665Y | Cromwell Tools

(Unbranded)

Heavy Duty Container Dolly 300 kg

SKU:

CTL9850160A

MPN:

PD665Y

£107.00

Ex VAT

£128.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Ideal for 600 x 400mm containers
    Incorporates a 20mm lip around the back and sides of the dolly
    Mobile on 2 fixed & 2 swivel braked rubber 80mm castors


    Product Specification
    Attribute
    Value

    Brand

    (Unbranded)

    Colour

    Black

    ECLASS Code

    21070300

    Height

    165mm

    Length

    665mm

    MFR Part No.

    PD665Y

    Product Type

    Transport Dollies

    Roller Material

    Polypropylene

    UNSPSC Code

    24101503

    Weight

    5kg

    Weight Capacity

    300kg

    Width

    450mm