(Unbranded)

PSW001 - Semi Auto Stretch Wrap Pallet Turntable

SKU:

CTL8346262B

MPN:

PSW001

£4050.80

Ex VAT

£4860.96

Inc VAT

OUT OF STOCK

    Product Details

    Features:
    • 1650mm turntable with 2000mm wrapping height
    • Spring break stretch
    • Home position: the turntable always stops at the same position
    • Pallet height photo sensor
    • Choose between 3 bottom wraps and 2 top wraps or 2 bottom wraps and 1 top wrap
    • Adjustable tension
    • Soft start and stop
    • Machine can be paused during cycle
    • Magnetic brake holds turntable still during loading and unloading
    • Audible warning when running a cycle
    • Safety switch to prevent foot pinch


    Specifications:
    • Max Wrapping Height: 2000m
    • Max Turntable Speed: 10rpm
    • Max Loading Weight: 1200kg
    • Turntable Diameter: 1500mm
    • Power Supply: 13amp 1ph
    • Power Consumption: 0.8Kw
    • Machine Dims: 1650(w) x 2550(d) x 2358(h) mm


    *PSW011 Ramp for PSW001 stretch machine
    Features:
    • Fits to PSW001 turntable
    • Facilitates easy loading/unloading of pallets using a pallet truck
    • Comes with ramp fixer


    Product Specification
    Attribute
    Value

    Brand

    (Unbranded)

    ECLASS Code

    36520000

    UNSPSC Code

    24102200