£32.79
Ex VAT
£39.35
Inc VAT
Product Details
Product Specification
Extra Bracing
Each brace assembly provides essential bracing for 12 bays of open shelving. Starter bays come complete with brace but extra braces are required if run exceeds 11 extension bays.
Shelving
It is essential that shelving exceeding a height to depth ratio of 4:1 to the top loaded shelf is adequately secured to the floor, fixings available, please ask.
Starter & Extension Bays
Each kit comprises of the correct number of frames, shelves, shelf clips, footplates, upright caps and bracing or cladding.
Extra Shelves (sold separately) include four shelf clips.
Open Bays - Side and rear of bays are open sided with cross bracing
Clad Bays - Sides and rear of bays are solid clad
Attribute | Value |
---|---|
Brand | Matlock |
Depth | 300 400 450 600mm |
EAN | 5036140427556 |
ECLASS Code | 21100201 |
Load Capacity | UDL shelf loads: 300/400/450mm - 160kg, 600mm - 135kgkg |
MFR Part No. | DCXBS1000ZC |
Type | Euro Heavy Duty Shelving |
UNSPSC Code | 31162501 |
Width | 1000mm |