£32.49
Ex VAT
£38.99
Inc VAT
Product Details
Product Specification
Product Documents
An effective solution to lifting or moving heavy loads, the ratchet cable puller from Matlock® is a robust and high-quality design. Engineered from galvanised steel with hardened steel hooks, it provides safe and reliable towing, pulling and lifting.
Features and Benefits
• Powder coated body for protection and durability
• Smooth hand operation
• Heavy-duty aircraft cable for reliable lifting strength and 1.5m pull
• Sprung ratchet pawl handles higher levels of torque
Typical Applications
• Installations
• Towing
• Tensioning
• Moving heavy loads
Attribute | Value |
---|---|
Brand | Matlock |
Cable Diameter | 3.6mm |
Cable Length | 3.6m |
Capacity | 1300kg |
EAN | 5036140062375 |
ECLASS Code | 36120202 |
Leverage | 15:1 |
MFR Part No. | CPR130 |
Pulling Distance | 1.5m |
UNSPSC Code | 24101608 |