£12.59
Ex VAT
£15.11
Inc VAT
Product Details
Product Specification
Product Documents
This standard organiser case from Stanley® allows for optimum storage and organisation of your small parts and components. With a clear, lockable lid and twenty five fully customisable storage compartments. Possesses an ergonomic grip handle with moulded detailing.
Features and Benefits
• Transparent lid for on sight identification of your tools and inventory without lifting the lid
• 25 compartments that are fully customisable to suit your needs
• Manufactured from high quality polypropylene making it a durable product
• Locking mechanism to secure your tools and stop them from moving in transit
• Comfortable moulded handle for optimum grip when transporting
Typical Applications
• Ideal for use when organising and storing your small parts and for use on site due to its robust design and portability
Notes
• No tools or components included
Attribute | Value |
---|---|
Brand | Stanley |
EAN | 3253561927621 |
MFR Part No. | 1-92-762 |
Number of Compartments | 25 |
Overall Height | 81mm |
Overall Length | 457mm |
Overall Width | 457mm |
Product Material | Polypropylene |
Type | Storage Box |
UNSPSC Code | 24112401 |