£33.49
Ex VAT
£40.19
Inc VAT
Product Details
Product Specification
Product Documents
Foldable storage boxes made from tough grey polypropylene. Compatible in size with the Euro containers (use the same lids) and can be stacked with or without lids. Simple to collapse for space saving storage when not in use.
Lid supplied separately see above
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Grey |
EAN | 5036140226562 |
ECLASS Code | 21100490 |
MFR Part No. | FB64/32 |
Number of Pieces | 1PCE |
Overall Depth | 320mm |
Overall Height | 600mm |
Overall Width | 400mm |
Pack Quantity | 1 |
Product Material | Polypropylene |
Product Type | Foldable Euro Container |
UNSPSC Code | 56121802 |