noscriptKennedy Parts Organiser, 4 Compartments, 200mm (W), 390mm (H) 5931760K | Cromwell Tools

Kennedy

Parts Organiser, 4 Compartments, 200mm (W), 390mm (H)

SKU:

KEN5931760K

MPN:

5931760K

£24.49

Ex VAT

£29.39

Inc VAT

OUT OF STOCK

    Product Details

    Manufactured from hi-impact co-polymer polypropylene with opaque drawers for viewing contents, this modular 4 drawer cabinet is ideal for storing and organising smaller components and tools. Possessing a three section top compartment with an opaque lid and moulded snap clasps. Each internal sliding transparent drawer features three removable dividers and a locking mechanism to prevent the drawer opening whilst in transit. Recessed top carry handle and locating lugs allows stacking of multiple cabinets.


    Features and Benefits
    • Hi-impact co-polymer polypropylene with opaque drawers for viewing contents
    • Three section top compartment with lid, moulded snap clasps preventing accidental opening
    • Each internal sliding drawer features three removable dividers
    • Locking mechanism to prevent the drawer opening whilst in transit
    • Recessed top carry handle and locating lugs allows stacking of multiple cabinets


    Typical Applications
    • Workshops
    • Industrial
    • Construction


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140017962

    MFR Part No.

    395

    Number of Compartments

    4

    Overall Height

    390mm

    Overall Width

    200mm

    Product Material

    Polypropylene

    Type

    Parts Organiser

    UNSPSC Code

    24112401