SKU:
STN5937831X
MPN:
1-93-330
£14.79
Ex VAT
£17.75
Inc VAT
Product Details
Product Specification
Made from a heavy duty 600 x600 denier fabric, this Stanley® 12" Tool Bag possesses eight interior and two exterior mesh pockets to store and transport your most used tools. With a 6mm rubber foam base and cotton padded handles, finished with a sleek and modern design with the instantly recognisable black and yellow Stanley® colourway.
Features and Benefits
• Possesses a foam rubber base for extra cushioning and reinforcement when placing the bag on the floor
• Manufactured from heavy duty 600 denier fabric for product longevity and hardiness
• Boasts eight interior pockets and two exterior to offer plenty of tool storage
• Cotton padded handles for bolstered levels of comfort and ease of carrying
Typical Applications
• Ideal for use on site due to its portability and small size but large storage capacity
Notes
• Tools not included
Attribute | Value |
---|---|
Brand | Stanley |
EAN | 3253561933301 |
ECLASS Code | 21100101 |
Height | 130mm |
Length | 300mm |
Lock Type | Zipper |
MFR Part No. | 1-93-330 |
Product Material | 600 Denier Polyester |
Product Type | Tool Tote Bag |
UNSPSC Code | 24111507 |
Weight | 0.5kg |
Width | 250mm |