£81.99
Ex VAT
£98.39
Inc VAT
Product Details
Product Specification
The Facom Laptop and Soft Tool Bag is a reliable and sturdy bag for a range of industries. With a capacity of a 7kg maximum load you'll have access to everything you need when on the road. Boasting fourteen interior pockets, two security straps, a tape measure hook and ample storage for your laptop, your tools, documents, and laptop are guaranteed safe storage. Made from heavy duty fabric, this bag comes complete with a soft-grip handle and padded adjustable shoulder strap.
Features and Benefits
• Heavy-duty 1200 denier fabric for overall product longevity and resistance to wear and tear
• Multiple interior pockets to store your most used tools
• Space for a 15 inch laptop PC or A4 documents as well as your tools
• Multiple external pockets to allow easy selection of tools
• Ergonomic soft grip handle to make moving your load easier
• Adjustable shoulder strap with padding for bolstered comfort whilst transporting tools
Typical Applications
• Ideal for use on site due to its portability and ample storage for your most used tool
Notes
• Tools not included
Attribute | Value |
---|---|
Brand | Facom |
ECLASS Code | 21100101 |
Height | 250mm |
Length | 460mm |
Lock Type | Zipper |
MFR Part No. | BS.TLBPB |
Product Material | 1200 Denier Fabric |
Product Type | Tool Bag |
UNSPSC Code | 24111507 |
Weight | 1.9kg |
Width | 150mm |