SKU:
KEN5930960K
MPN:
5930960K
£28.69
Ex VAT
£34.43
Inc VAT
Product Details
Product Specification
This red and black mobile tool caddy is designed to store and transport your most used tools with ease. Manufactured from a 600 denier durable polyester fabric, the product boasts 26 internal and 12 external pockets as well as a large internal compartment to provide ample storage, an adjustable, padded shoulder strap and handles and a locking telescopic handle. Finished with a heavy-duty zip to secure your tools and components.
Features and Benefits
• Manufactured from 600 denier durable fabric for maximum product longevity
• Adjustable shoulder strap allows you to move the strap to suit your comfort level
• Locking telescopic handle allows for optimum manoeuvrability
• 26 internal pockets and 12 external pockets to ensure ample storage for your desired tools and components
• Secured shut via the heavy duty zipper
• Padded handles and strap allows you to easily transport the caddy to where you need it
Typical Applications
• Construction Workers
• Service Engineers
• Electricians
• Plumbers
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
EAN | 5036140058750 |
ECLASS Code | 21100101 |
Height | 335mm |
Length | 460mm |
Lock Type | Zipper |
MFR Part No. | HM01083 |
Product Material | 600 Denier Polyester |
Product Type | Wheeled Tool Bag |
UNSPSC Code | 24111507 |
Weight | 4.4kg |
Width | 250mm |