£74.99
Ex VAT
£89.99
Inc VAT
Product Details
Product Specification
Manufactured from heavy-duty tear resistant material with reinforced stitched edging, this tool bag is ideally suited for electrician's. Boasting a hook and loop fastening flap with soft touch carry handle and double webbed shoulder strap fixed with metal release clasps. The product is also supplied with two small organiser cases which are stored in two outer pockets, two removable tool boards (one hook and loop fastened) are kept inside which have a unique tool storage securing system built-in.
Features and Benefits
• Manufactured from heavy duty tear resistant material for maximum durability
• Reinforced stitched edging protects areas of the bag that are likely to come under stress for pre-emptive protection
• Hook and loop fastening flaps keeps components and tools secure when in transit
• Soft touch carry handle and shoulder strap is adjustable and makes it easier for you to transport your tools and items
• Possesses 2 removable tool boards and 2 small organiser cases stored in the outer pocket for more varied storage
Typical Applications
• Electrician's
• Plumber's
• Construction
Attribute | Value |
---|---|
Brand | KennedyPro |
EAN | 5036140143333 |
ECLASS Code | 21100101 |
Height | 125mm |
Length | 320mm |
Lock Type | Velcro |
Product Material | Antigrip Cloth |
Product Type | Tool Bag |
UNSPSC Code | 24111507 |
Weight | 1.3kg |
Width | 340mm |